Check Availability
  • SCOTCH-BRITE 

    6" Deburring and Finishing Unitized Wheel, 1/2" W, 3/4" Mounting Size, Fine Silicon Carbide

  • Item # 2FWV6
  • Mfr. Model # 61500103199
6" Deburring and Finishing Unitized Wheel, 1/2" W, 3/4" Mounting Size, Fine Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Scotch-Brite™ EXL Unitized Wheel effectively smoothest, deburrs, and finishes the edges of metal alloys, plus many plastics and composites. Open-web material is load resistant and keeps the aluminum oxide abrasive cutting at high performance by limiting clogging of the nylon fibers. Cool running, clean, and no flying wires.

• Unitized construction operates in clockwise or counterclockwise directions
• Resists smearing for cleaner surfaces and less preparation
• Minimizes heat build up to lessen impact on heat-sensitive materials
Show More Close
 

Technical Specifications

Item # 2FWV6
Mfr. Model # 61500103199
UNSPSC #23131503
Shipping Weight 1.09 lbs
Country of Origin USA *
Item Unitized Wheel
Style Deburring and Finishing
Series XL-UW
Diameter 6"
Width 1/2"
Mounting Type Arbor Hole
Mounting Size 3/4"
Abrasive Material Silicon Carbide
Density Soft (2)
Grade Fine
Max. RPM 5000
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions