Check Availability
  • SCOTCH-BRITE 

    6" Clean and Strip Unitized Wheel, 1" W, 5/8" Mounting Size, Extra Coarse Silicon Carbide

  • Item # 2DHZ3
  • Mfr. Model # 61500122272
6" Clean and Strip Unitized Wheel, 1" W, 5/8" Mounting Size, Extra Coarse Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Scotch-Brite™ Clean and Strip Unitized Wheel is a unitized wheel made for aggressive coating removal, cleaning welds, and removing rust, paint and coatings. The layered, durable unitized wheel construction and hard 7 density, with low conformability, make it a great match for edges, when durability is a must. Among its features, the Scotch-Brite™ Clean and Strip Unitized Wheel has a few abrasive elements that make it uniquely suited for applications like coating removal. First, it has a durable unitized construction that won’t yield or deflect to surface irregularities, ensuring an ongoing, aggressive cut. Second, it is made with open web, which helps minimize clogging and loading when removing these coatings.
Show More Close
 

Technical Specifications

Item # 2DHZ3
Mfr. Model # 61500122272
UNSPSC #23131503
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Unitized Wheel
Style Clean and Strip
Series CS-UW
Diameter 6"
Width 1"
Mounting Type Arbor Hole
Mounting Size 5/8"
Abrasive Material Silicon Carbide
Density Hard (7)
Grade Extra Coarse
Max. RPM 7000
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions