Check Availability
  • SCOTCH-BRITE 

    5" Non-Woven Fiber Disc, Coarse Grit Ceramic, 1 EA

  • Item # 3TPN3
  • Mfr. Model # 61500292620
5" Non-Woven Fiber Disc, Coarse Grit Ceramic, 1 EA Conditioning Disc,CerAlO,5in,Crs,TN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ TN disc provides light grinding and blending with a single disc. The ceramic aluminum oxide abrasive blend yields a burr-free finish. The disc also achieves a high cut-rate for optimal weld grinding and blending in mild steel applications. Effectively blends and refines a grade 36 scratch or finer. It can help to prepare surfaces for painting, especially where a 3 mil or greater paint thickness is being applied. Helps with moderate to heavy stock removal. The ceramic aluminum oxide abrasive blend is designed to enhance toughness and hardness of the grain while cutting fast and withstanding intense heat and stress applications. TN quick-change attachment system features a 5/8-11 metal mounting nut that threads on tool with back-up pad, No. 2FWC2 (sold separately). 5"-dia.
Show More Close
 

Technical Specifications

Item # 3TPN3
Mfr. Model # 61500292620
UNSPSC #31191506
Catalog Page 2372
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 5"
Abrasive Type Non-Woven
Abrasive Material Ceramic
Abrasive Grade Coarse
Max. RPM 12,000
Series GB-DN
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close