Check Availability
  • SCOTCH-BRITE 

    5" Non-Woven Fiber Disc, 1/4" Mounting Hole Size, Medium Grit Aluminum Oxide, 10 PK

  • Item # 2DLG3
  • Mfr. Model # 70070647204
5" Non-Woven Fiber Disc, 1/4" Mounting Hole Size, Medium Grit Aluminum Oxide, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These general purpose fiber discs feature aluminum oxide abrasive material. They are designed for applications such as weld removal, grinding, blending, and polishing.
Show More Close
 

Technical Specifications

Item # 2DLG3
Mfr. Model # 70070647204
UNSPSC #31191506
Shipping Weight 2.74 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 5"
Mounting Hole Size 1/4"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Abrasive Grade Medium
Max. RPM 12,000
Series Clean and Strip
Color Maroon
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In