Check Availability
  • SCOTCH-BRITE 

    5-1/2" x 3-29/32" Fiber, Mineral, Resin Scouring Pad, Blue, 5PK

  • Item # 53UD28
  • Mfr. Model # 2000CC
5-1/2" x 3-29/32" Fiber, Mineral, Resin Scouring Pad, Blue, 5PK Scouring Pad,5-1/2" L x 3-29/32" W,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UD28
Mfr. Model # 2000CC
UNSPSC #47131602
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Scouring Pad
Length 5-1/2"
Width 3-29/32"
Material Fiber, Mineral, Resin
Color Blue
Thickness 1/4"
Abrasive Yes
Used On General Purpose
Chemical Resistant Yes
Mildew Resistant No
Application Kitchens
* This product's country of origin is subject to change

Compliance and Restrictions