Check Availability
  • SCOTCH-BRITE 

    4" x 5-1/4" Fiber, Metal, Mineral Polishing Pad, Gray, 10PK

  • Item # 53UD20
  • Mfr. Model # 46CC
4" x 5-1/4" Fiber, Metal, Mineral Polishing Pad, Gray, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UD20
Mfr. Model # 46CC
UNSPSC #47131602
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Polishing Pad
Length 4"
Width 5-1/4"
Material Fiber, Metal, Mineral
Color Gray
Thickness 5/8"
Abrasive None
Used On Griddle
Chemical Resistant Yes
Mildew Resistant No
Application Kitchens
* This product's country of origin is subject to change

Compliance and Restrictions