Check Availability
  • SCOTCH-BRITE 

    4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA

  • Item # 45EL69
  • Mfr. Model # 61500313095
4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-Briteā„¢ AL non-woven surface blending abrasive disc has an open web construction for outstanding blending and finishing capabilities, and excellent loading resistance; lasts up to twice as long as standard discs. Use on right angle or vertical shaft grinders to remove surface defects, flashing, rust and corrosion, paint, or scale. Also good for cleaning molds, blending mill and tool marks, and imparting finishes.
Show More Close
 

Technical Specifications

Item # 45EL69
Mfr. Model # 61500313095
UNSPSC #31191506
Catalog Page 2371
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 4"
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Max. RPM 12,000
Series AL-DR
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.