Check Availability
  • SCOTCH-BRITE 

    4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Aluminum Oxide, 10 PK

  • Item # 2FYA7
  • Mfr. Model # 61500090578
4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Aluminum Oxide, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FYA7
Mfr. Model # 61500090578
UNSPSC #31191506
Shipping Weight 1.43 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 4"
Abrasive Grade Extra Coarse
Abrasive Material Aluminum Oxide
Max. RPM 13,300
Series Clean and Strip
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In