Check Availability
  • SCOTCH-BRITE 

    4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Silicon Carbide, 1 EA

  • Item # 20RU28
  • Mfr. Model # 61500049392
4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Silicon Carbide, 1 EA Quick Change Disc,4 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Recommended for blending, deuburring, and finishing, these discs feature open-web fiber construction to resist friction and loading. They also feature abrasives designed to provide a high cut-rate for consistent finishing. The Rolocâ„¢ attachment system helps to offer quick and easy disc change-out for convenience in multi-step finishing processes. Because the open-web material designed to run cool, it helps to reduce the risk of part discoloration and warping.
Show More Close
 

Technical Specifications

Item # 20RU28
Mfr. Model # 61500049392
UNSPSC #31191506
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 4"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Silicon Carbide
Max. RPM 12,000
Series SC-DR
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.