Check Availability
  • SCOTCH-BRITE 

    4-1/2" x 8-1/2" Fiber, Mineral, Resin Scouring Pad, Blue, 5PK

  • Item # 53UD24
  • Mfr. Model # 80CC
4-1/2" x 8-1/2" Fiber, Mineral, Resin Scouring Pad, Blue, 5PK Scouring Pad,4-1/2" L x 8-1/2" W,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UD24
Mfr. Model # 80CC
UNSPSC #47131602
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Scouring Pad
Length 4-1/2"
Width 8-1/2"
Material Fiber, Mineral, Resin
Color Blue
Thickness 1"
Abrasive None
Used On Equipment
Chemical Resistant Yes
Mildew Resistant No
Application Kitchens
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In