Check Availability
  • SCOTCH-BRITE 

    4-1/2" x 5-1/2" Fiberglass, Resin Scouring Pad, Brown, 10PK

  • Item # 53UD22
  • Mfr. Model # 82
4-1/2" x 5-1/2" Fiberglass, Resin Scouring Pad, Brown, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UD22
Mfr. Model # 82
UNSPSC #47131602
Shipping Weight 0.66 lbs
Country of Origin USA *
Item Scouring Pad
Length 4-1/2"
Width 5-1/2"
Material Fiberglass, Resin
Color Brown
Thickness 1/4"
Abrasive None
Used On Griddle
Chemical Resistant Yes
Mildew Resistant No
Application Kitchens
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In