Check Availability
  • SCOTCH-BRITE 

    4-1/2" x 3" Synthetic Fiber Scouring Pad, Purple, 4PK

  • Item # 53UD29
  • Mfr. Model # 2020CC
4-1/2" x 3" Synthetic Fiber Scouring Pad, Purple, 4PK Scouring Pad,4-1/2" L x 3" W,Purple,PK4 Scouring Pad,4-1/2" L x 3" W,Purple,PK4 Scouring Pad,4-1/2" L x 3" W,Purple,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UD29
Mfr. Model # 2020CC
UNSPSC #47131602
Shipping Weight 0.11 lbs
Country of Origin Mexico *
Item Scouring Pad
Length 4-1/2"
Width 3"
Material Synthetic Fiber
Color Purple
Thickness 1/2"
Abrasive Yes
Used On General Purpose
Chemical Resistant Yes
Mildew Resistant No
Application Kitchens
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In