Check Availability
  • SCOTCH-BRITE 

    4-1/2" x 3" Synthetic Fiber Scouring Pad, Purple, 24PK

  • Item # 1EKB6
  • Mfr. Model # 2020
4-1/2" x 3" Synthetic Fiber Scouring Pad, Purple, 24PK Scouring Pad,Purple,4-1/2" L,3" W,PK24 Scouring Pad,Purple,4-1/2" L,3" W,PK24 Scouring Pad,Purple,4-1/2" L,3" W,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-Briteā„¢ pad is ideal for fast scouring and low scratching.
Show More Close
 

Technical Specifications

Item # 1EKB6
Mfr. Model # 2020
UNSPSC #47131602
Catalog Page 1549
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Scouring Pad
Length 4-1/2"
Width 3"
Material Synthetic Fiber
Color Purple
Abrasive Heavy
Used On General Purpose
Chemical Resistant Yes
Mildew Resistant No
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions