Check Availability
  • SCOTCH-BRITE 

    4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Coarse Grade, Aluminum Oxide

  • Item # 4ZR96
  • Mfr. Model # 61500121225
4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Coarse Grade, Aluminum Oxide Hook/Loop Disc,No Hole,4-1/2 in.,Crs Hook/Loop Disc,No Hole,4-1/2 in.,Crs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ hook-and-loop sanding disc offers an ideal first-step for cleaning, blending, deburring, and finishing. This surface-conditioning disc features durable, nonwoven fiber construction that conforms well on irregular or contoured surfaces without undercutting or damaging the base material. The open-web material also runs cool and resists loading, while the evenly distributed aluminum oxide abrasives produce a high cut-rate for consistent finishing. As a tough, durable abrasive, aluminum oxide self-fractures to expose fresh cutting edges in use, whereas traditional abrasives such as garnet, quickly wear down with use.

• Aluminum oxide mineral offers hardness, strength, and low heat retention for use in grinding applications.
• Use in woodworking and metalworking, including ferrous alloys.
• Also suitable for composite, plastics, and other materials.
Show More Close
 

Technical Specifications

Item # 4ZR96
Mfr. Model # 61500121225
UNSPSC #31191506
Catalog Page 2371
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 4-1/2"
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Series SC-DH
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions