Check Availability
  • SCOTCH-BRITE 

    4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide

  • Item # 45EL52
  • Mfr. Model # 61500313640
4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EL52
Mfr. Model # 61500313640
UNSPSC #31191506
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 4-1/2"
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Series AL-DH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.