Check Availability
  • SCOTCH-BRITE 

    4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Coarse Grade, Aluminum Oxide

  • Item # 45EL41
  • Mfr. Model # 61500313525
4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Coarse Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Scotch-Brite™ AL non-woven surface blending disc has an open web construction for outstanding blending and finishing capabilities and excellent loading resistance; lasts up to twice as long as standard discs. Use on right angle or vertical shaft grinders to remove surface defects, flashing, rust and corrosion, paint, or scale. Also good for cleaning molds, blending mill and tool marks, and imparting finishes.
• Hook-and-loop connection
Show More Close
 

Technical Specifications

Item # 45EL41
Mfr. Model # 61500313525
UNSPSC #31191506
Catalog Page 2371
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 4-1/2"
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Series AL-DH
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.