Check Availability
  • SCOTCH-BRITE 

    4-1/2" Non-Woven Hook-and-Loop Sanding Disc

  • Item # 20RU55
  • Mfr. Model # 61500117587
4-1/2" Non-Woven Hook-and-Loop Sanding Disc Surface Conditioning Disc,4-1/2 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ Surface Conditioning Disc Pack 9145S contains a variety of discs designed to clean, finish, blend, and deburr. Use these versatile, 4-1/2”-dia. discs with a right-angle sander. Pack allows users to test discs with different minerals and grades. Discs are color coded by grade. Grades range from super fine (SFN) to coarse (CRS). Ideal size for finishing on small to mid-size parts.

• Nonwoven web is load resistant, helping extend service life
• Pack also includes a 9145 disc pad holder with hook-and-loop attachment
Show More Close
 

Technical Specifications

Item # 20RU55
Mfr. Model # 61500117587
UNSPSC #31191506
Shipping Weight 2.55 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 4-1/2"
Disc Backing Material Paper
Series 9145S
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.