Check Availability
  • SCOTCH-BRITE 

    4-1/2" Non-Woven Hook-and-Loop Sanding Disc, 220 Abrasive Grit, Fine Grade, Aluminum Oxide

  • Item # 20RU35
  • Mfr. Model # 61500121209
4-1/2" Non-Woven Hook-and-Loop Sanding Disc, 220 Abrasive Grit, Fine Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This surface-conditioning disc is designed to offer an ideal first-step for cleaning, blending, deburring, and finishing. It features durable, non-woven fiber construction that conforms well on irregular or contoured surfaces without undercutting or damaging the base material. The open-web material also runs cool and resists loading, while the evenly distributed aluminum oxide abrasives produce a high cut-rate for consistent finishing. As a tough, durable abrasive, aluminum oxide self-fractures to expose fresh cutting edges in use, whereas traditional abrasives such as garnet, quickly wear down with use. In addition to a high cut-rate, the aluminum oxide mineral offers hardness, strength, and low heat retention for use in grinding applications. Use in woodworking and metalworking, including ferrous alloys. Also suitable for composite, plastics, and other materials.
Show More Close
 

Technical Specifications

Item # 20RU35
Mfr. Model # 61500121209
UNSPSC #31191506
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 4-1/2"
Abrasive Grit 220
Abrasive Grade Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Series SC-DH
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions