Check Availability
  • SCOTCH-BRITE 

    4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Extra Coarse Grade, Silicon Carbide

  • Item # 1DXP2
  • Mfr. Model # 61500120086
4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Extra Coarse Grade, Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ heavy-duty Scotch-Brite™ disc is made of silicon carbide abrasive for right-angle tools with semiopen web construction and nonloading design for removing rust and coatings from metal surfaces. Hook-and-loop backing on extra coarse coating removal disc easily attaches to 3M disc pad holders (sold separately).
Show More Close
 

Technical Specifications

Item # 1DXP2
Mfr. Model # 61500120086
UNSPSC #31191506
Catalog Page 2380
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 4-1/2"
Abrasive Grade Extra Coarse
Abrasive Material Silicon Carbide
Disc Backing Material Paper
Series CR-DH
Color Black
* This product's country of origin is subject to change