Check Availability
  • SCOTCH-BRITE 

    4-1/2" Deburring and Finishing Unitized Wheel, 7/8" W, 7/8" Mounting Size, Coarse Aluminum Oxide

  • Item # 2FYF2
  • Mfr. Model # 61500152360
4-1/2" Deburring and Finishing Unitized Wheel, 7/8" W, 7/8" Mounting Size, Coarse Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wheel's unitized construction compresses abrasive web for greater density and durability. Resists smearing for cleaner surfaces and less preparation. Open web resists loading during product use. Product mounted on 4-1/2 in. back-up plate with 7/8 in. center hole for use on right angle rotary tools.
Show More Close
 

Technical Specifications

Item # 2FYF2
Mfr. Model # 61500152360
UNSPSC #31191506
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Unitized Wheel
Style Deburring and Finishing
Series XL-UD
Diameter 4-1/2"
Width 7/8"
Mounting Type Arbor Hole
Mounting Size 7/8"
Abrasive Material Aluminum Oxide
Density Hard (8)
Grade Coarse
Max. RPM 13,300
Color Tan
* This product's country of origin is subject to change

Compliance and Restrictions