Check Availability
  • SCOTCH-BRITE 

    4-1/2" Bristle Disc, Arbor Hole Mount, 3/4" Trim Length, 80 Grit, 5/8"-11 INT, 1 EA

  • Item # 6RX97
  • Mfr. Model # 61500139029
4-1/2" Bristle Disc, Arbor Hole Mount, 3/4" Trim Length, 80 Grit, 5/8"-11 INT, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-Briteā„¢ Bristle Disc, using ceramic abrasive grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. The fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas.
Show More Close
 

Technical Specifications

Item # 6RX97
Mfr. Model # 61500139029
UNSPSC #31191506
Catalog Page 2372
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Bristle Disc
Diameter 4-1/2"
Trim Length 3/4"
Mounting Type Arbor Hole
Mounting Size 5/8"-11 INT
Grit 80
Abrasive Material Ceramic
Color Yellow
Max. RPM 12,000
* This product's country of origin is subject to change