Check Availability
  • SCOTCH-BRITE 

    4-1/2" Bristle Disc, Arbor Hole Mount, 3/4" Trim Length, 50 Grit, 5/8"-11 INT, 1 EA

  • Item # 6RX96
  • Mfr. Model # 61500139011
4-1/2" Bristle Disc, Arbor Hole Mount, 3/4" Trim Length, 50 Grit, 5/8"-11 INT, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ Roloc™ bristle disc has bristles that conform to the contours of the work piece without damaging base material. Provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. Designed to resist loading. Use with Roloc TR disc pads, sold separately.
Show More Close
 

Technical Specifications

Item # 6RX96
Mfr. Model # 61500139011
UNSPSC #31191506
Catalog Page 2372
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Bristle Disc
Diameter 4-1/2"
Trim Length 3/4"
Mounting Type Arbor Hole
Mounting Size 5/8"-11 INT
Grit 50
Abrasive Material Ceramic
Color Green
Max. RPM 12,000
* This product's country of origin is subject to change