Check Availability
  • SCOTCH-BRITE 

    3" x 1-1/2" Copper Coated Metal Wire Scouring Pad, Copper, 3PK

  • Item # 21XL12
  • Mfr. Model # 213C
3" x 1-1/2" Copper Coated Metal Wire Scouring Pad, Copper, 3PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Scotch-Brite™ copper scouring pads are specially designed with long-lasting copper edges that cut through and remove tough soil and burnt-on food. Durable copper pads are easy to rinse out and will not rust. Use heavy-duty scouring pads on uncoated cookware, pots, pans, grills, broilers, and much more.
Show More Close
 

Technical Specifications

Item # 21XL12
Mfr. Model # 213C
UNSPSC #47131602
Catalog Page 1549
Shipping Weight 0.1 lbs
Country of Origin China *
Item Scouring Pad
Length 3"
Width 1-1/2"
Material Copper Coated Metal Wire
Color Copper
Abrasive Yes
Used On Cookware, General Purpose
Chemical Resistant Yes
Mildew Resistant No
Application Cookware, General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms