Check Availability
  • SCOTCH-BRITE 

    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Aluminum Oxide, 1 EA

  • Item # 4ZR39
  • Mfr. Model # 61500141801
3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Aluminum Oxide, 1 EA Conditioning Disc,AlO,3in,Crs,TR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite quick-change disc is recommended for cleaning, blending, deburring, and finishing. Use for removing surface defects; removing light burrs, parting lines, or flashing; removing rust, oxides, corrosion, paint, or scale; cleaning molds; blending mill marks, tool marks, or uneven edges; imparting finishes.

• Abrasive provides a high cut-rate for consistent finishing.
• The Roloc™ attachment system helps to offer quick and easy disc change-out for convenience in multi-step finishing processes.
• Open-web material resists friction and loading, and is designed to run cool—helps reduce the risk of part discoloration and warping.
Show More Close
 

Technical Specifications

Item # 4ZR39
Mfr. Model # 61500141801
UNSPSC #31191506
Catalog Page 2371
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Max. RPM 20,000
Series SC-DR
Color Brown
* This product's country of origin is subject to change