This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SCOTCH-BRITE 

    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Silicon Carbide, 40 PK

  • Item # 2FXT9
  • Mfr. Model # 61500153509
3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Silicon Carbide, 40 PK Clean and Strip Disc,SC,3in,XCrs,TR,PK40 Clean and Strip Disc,SC,3in,XCrs,TR,PK40

Product Details

The Scotch-Brite™ Roloc™ Clean and Strip XT Disc is a long-lasting disc designed to remove coatings, rust, and weld discoloration. Coarse silicon carbide is very sharp and commonly used for low-pressure applications such as paint prep, and it produces a superior finish. Disc aggressively cleans without altering base material.

• Non-woven material aggressively removes coating without damaging the base material
• Open web material runs cool and resists loading for prolonged operation
• Roloc™ attachment system for easy disc change out for multi-step finishing processes
Show More Close
 

Technical Specifications

Item # 2FXT9
Mfr. Model # 61500153509
UNSPSC #31191506
Shipping Weight 3.35 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grade Extra Coarse
Abrasive Material Silicon Carbide
Max. RPM 15,000
Series CX-DR
Color Purple
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In