Check Availability
  • SCOTCH-BRITE 

    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Aluminum Oxide, 100 PK

  • Item # 2FVG9
  • Mfr. Model # 61500141835
3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Aluminum Oxide, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the 3M™ Scotch-Brite™ SE quick-change disc for heavy-duty deburring and finishing with the efficiency of a hook-and-loop attachment system. Nonwoven fiber construction conforms well to help preserve edges as well as irregular or contoured surfaces.

• Aluminum oxide abrasive offers high cut rate, hardness, strength, and low heat retention.
• Ideal for grinding applications, sanding and finishing use.
• Suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys.
• The quick-change disc easily and quickly attaches onto a Roloc™ disc pad (sold separately) to help provide conveniently change discs from job to job or in multistep finishing processes.
Show More Close
 

Technical Specifications

Item # 2FVG9
Mfr. Model # 61500141835
UNSPSC #31191506
Shipping Weight 3.95 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Max. RPM 18,000
Series SE-DR
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions