Check Availability
  • SCOTCH-BRITE 

    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 100 PK

  • Item # 2DHG4
  • Mfr. Model # 61500083995
3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 100 PK High Strength Disc,AlO,3in,Med,TR,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ Roloc™ quick-change disc deburrs, cleans, and provides satin finishes. Roloc attachment system allows quick-and-easy disc change-out for multistep finishing processes. Open web construction resists loading and runs cool for consistent finishes. Disc works well on flat or irregular surfaces without damaging or altering base material. Aluminum oxide works on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys.
Show More Close
 

Technical Specifications

Item # 2DHG4
Mfr. Model # 61500083995
UNSPSC #31191506
Shipping Weight 3.54 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Max. RPM 12,000
Series HS-DR
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions