Check Availability
  • SCOTCH-BRITE 

    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 100 PK

  • Item # 2AXU3
  • Mfr. Model # 61500083938
3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2AXU3
Mfr. Model # 61500083938
UNSPSC #31191506
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Max. RPM 20,000
Series HS-DR
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions