Check Availability
  • SCOTCH-BRITE 

    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Aluminum Oxide, 1 EA

  • Item # 20RU42
  • Mfr. Model # 61500193042
3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Aluminum Oxide, 1 EA Quick Change Disc,3 in. Quick Change Disc,3 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ Roloc™ SL surface conditioning disc combines blending and finishing with an aggressive cut. The open-web, nonwoven disc runs cool, resists loading, and maintains cut-rate consistency throughout the life of the disc. Durable aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Helps reduce or eliminate conditioning steps for weld clean up, grind line refinement, metal blending, and even light deburring. Quick-change disc attaches onto a Roloc™ disc pad (sold separately.)
Show More Close
 

Technical Specifications

Item # 20RU42
Mfr. Model # 61500193042
UNSPSC #31191506
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Max. RPM 18,000
Series SL-DR
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.