Check Availability
  • SCOTCH-BRITE 

    3" Non-Woven Hook-and-Loop Sanding Disc, Coarse Grade, Aluminum Oxide

  • Item # 4ZR13
  • Mfr. Model # 61500013042
3" Non-Woven Hook-and-Loop Sanding Disc, Coarse Grade, Aluminum Oxide Hook/Loop Disc,No Hole,3 in.,Crs,AlO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ surface blending disc is designed for use on right angle or vertical shaft grinders. Use for removing surface defects; removing light bursa, parting lines, or flashing; removing rust, oxides, corrosion, paint, or scale; cleaning molds; blending mill marks, tool marks, or uneven edges; imparting finishes. Hook-and-loop disc.
Show More Close
 

Technical Specifications

Item # 4ZR13
Mfr. Model # 61500013042
UNSPSC #31191506
Catalog Page 2371
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 3"
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Series SC-DH
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions