Check Availability
  • SCOTCH-BRITE 

    3" Deburring and Finishing Unitized Wheel, 1/4" W, 3/8" Mounting Size, Medium Aluminum Oxide

  • Item # 6RW57
  • Mfr. Model # 61500085404
3" Deburring and Finishing Unitized Wheel, 1/4" W, 3/8" Mounting Size, Medium Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Scotch-Brite™ EXL Unitized Wheel effectively smoothest, deburrs, and finishes the edges of metal alloys, plus many plastics and composites. Open-web material is load resistant and keeps the aluminum oxide abrasive cutting at high performance by limiting clogging of the nylon fibers. Cool running, clean, and no flying wires.

• Unitized construction operates in clockwise or counterclockwise directions
• Resists smearing for cleaner surfaces and less preparation
• Minimizes heat build up to lessen impact on heat-sensitive materials
Show More Close
 

Technical Specifications

Item # 6RW57
Mfr. Model # 61500085404
UNSPSC #23131503
Catalog Page 2387
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Unitized Wheel
Style Deburring and Finishing
Series XL-UW
Diameter 3"
Width 1/4"
Mounting Type Arbor Hole
Mounting Size 3/8"
Abrasive Material Aluminum Oxide
Density Soft (2)
Grade Medium
Max. RPM 12,100
Color Gray
* This product's country of origin is subject to change