Check Availability
  • SCOTCH-BRITE 

    3" Deburring and Finishing Unitized Wheel, 1/4" W, 3/8" Mounting Size, Medium Aluminum Oxide

  • Item # 6RW21
  • Mfr. Model # 61500074804
3" Deburring and Finishing Unitized Wheel, 1/4" W, 3/8" Mounting Size, Medium Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Scotch-Brite™ EXL Unitized Wheel with silicone carbide abrasive effectively smoothest and finishes the edges of metal alloys, plus many plastics and composites. Cool running, clean, and no flying wires. Open-web material is load resistant.

• Unitized construction operates in clockwise or counterclockwise directions
• Resists smearing for cleaner surfaces and less preparation
• Minimizes heat build up to lessen impact on heat-sensitive materials
Show More Close
 

Technical Specifications

Item # 6RW21
Mfr. Model # 61500074804
UNSPSC #23131503
Catalog Page 2389
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Unitized Wheel
Style Deburring and Finishing
Series XL-UW
Diameter 3"
Width 1/4"
Mounting Type Arbor Hole
Mounting Size 3/8"
Abrasive Material Aluminum Oxide
Density Medium (6)
Grade Medium
Max. RPM 18,100
Color Tan
* This product's country of origin is subject to change