Check Availability
  • SCOTCH-BRITE 

    3/4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Aluminum Oxide, 1 EA

  • Item # 45EL89
  • Mfr. Model # 61500313384
3/4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EL89
Mfr. Model # 61500313384
UNSPSC #31191506
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3/4"
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Max. RPM 30,000
Series AL-DR
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.