Check Availability
  • SCOTCH-BRITE 

    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA

  • Item # 5PHY1
  • Mfr. Model # 61500295094
2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ Roloc™ HS Blend and Finish Disc with aluminum oxide abrasive aggressively tackles weld burns, light deburring, and rust removal. Leaves a blended, burr-free, paint friendly satin finish. The Roloc quick-change attachment button provides secure attachment and easy disc changes.

• Load-resistant, open web construction for extended use
• Easily conforms to access hard-to-reach areas
• Secure threaded attachment makes disc changes fast and easy
• Use with a disc sander or die grinder
Show More Close
 

Technical Specifications

Item # 5PHY1
Mfr. Model # 61500295094
UNSPSC #31191506
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Max. RPM 18,000
Series BF-DR
Color Purple
* This product's country of origin is subject to change