Check Availability
  • SCOTCH-BRITE 

    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Ceramic, 1 EA

  • Item # 4YJY4
  • Mfr. Model # 61500292679
2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Ceramic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ TN grinding and blending disc provides light grinding and blending with a single disc. 3M ceramic aluminum oxide abrasive blend yields a burr-free, paintable finish. The TN quick-change attachment system features a 5/8-11 metal mounting nut that threads on tool with No. 2FWC2 back-up pad, sold separately.
Show More Close
 

Technical Specifications

Item # 4YJY4
Mfr. Model # 61500292679
UNSPSC #31191506
Catalog Page 2372
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grade Coarse
Abrasive Material Ceramic
Max. RPM 25,000
Series GB-DR
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions