Check Availability
  • SCOTCH-BRITE 

    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 1 EA

  • Item # 45EL83
  • Mfr. Model # 61500313327
2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-Briteā„¢ AL non-woven surface blending abrasive disc has an open web construction for outstanding blending and finishing capabilities, and excellent loading resistance; lasts up to twice as long as standard discs. Use on right angle or vertical shaft grinders to remove surface defects, flashing, rust and corrosion, paint, or scale. Also good for cleaning molds, blending mill and tool marks, and imparting finishes.
Show More Close
 

Technical Specifications

Item # 45EL83
Mfr. Model # 61500313327
UNSPSC #31191506
Catalog Page 2373
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Max. RPM 25,000
Series AL-DR
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.