Check Availability
  • SCOTCH-BRITE 

    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Aluminum Oxide, 1 EA

  • Item # 20RU31
  • Mfr. Model # 61500141769
2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For heavy-duty deburring and finishing, these discs feature open-web fiber that runs cool and resists loading. They also feature aluminum oxide abrasives to provide a high cut-rate for consistent finishing. A tough, durable abrasive, aluminum oxide self-fractures to expose fresh cutting edges, whereas traditional abrasives such as garnet, quickly wear down with use. Use on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. The quick change discs can easily and quickly attach onto a Rolocâ„¢ disc pad (sold separately) to help provide conveniently change discs from job to job or in multi-step finishing processes.
Show More Close
 

Technical Specifications

Item # 20RU31
Mfr. Model # 61500141769
UNSPSC #31191506
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Max. RPM 25,000
Series SE-DR
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.