Check Availability
  • SCOTCH-BRITE 

    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Silicon Carbide, 1 EA

  • Item # 20RU27
  • Mfr. Model # 61500119484
2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Silicon Carbide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-Brite™ Roloc™ Coating Removal Disc uses silicon carbide abrasive. Synthetic silicon carbide is very sharp and commonly used for low-pressure applications such as paint prep, and it produces a superior finish. The Roloc TR quick-change disc is a smaller disc with a plastic threaded button or screw designed to easily and quickly screw onto a Roloc TR disc pad (sold separately). A simple twist-off, twist-on motion allows swapping from one application to the next in seconds.

• Nonwoven material aggressively removes coating without damaging the base material
• Open web material runs cool and resists loading for prolonged operation
• Hook-and-loop attachment system provides fast disc change-out
Show More Close
 

Technical Specifications

Item # 20RU27
Mfr. Model # 61500119484
UNSPSC #31191506
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 36
Abrasive Grade Extra Coarse
Abrasive Material Silicon Carbide
Max. RPM 18,000
Series CR-DR
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.