Check Availability
  • SCOTCH-BRITE 

    2" Non-Woven Fiber Disc, 1/4" Mounting Hole Size, Fine Grit Aluminum Oxide, 1 EA

  • Item # 52WP01
  • Mfr. Model # 61500166337
2" Non-Woven Fiber Disc, 1/4" Mounting Hole Size, Fine Grit Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These general purpose fiber discs feature aluminum oxide abrasive material. They are designed for applications such as weld removal, grinding, blending, and polishing.
Show More Close
 

Technical Specifications

Item # 52WP01
Mfr. Model # 61500166337
UNSPSC #31191506
Shipping Weight 2.501 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 2"
Mounting Hole Size 1/4"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Abrasive Grade Fine
Disc Backing Material Fiber
Max. RPM 18,000
Series HS-DM
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.