Check Availability
  • SCOTCH-BRITE 

    2" Edge Deburring and Finishing Unitized Wheel, 15/64" W, TR Mounting Size, Coarse Aluminum Oxide

  • Item # 5PHX4
  • Mfr. Model # 61500099314
2" Edge Deburring and Finishing Unitized Wheel, 15/64" W, TR Mounting Size, Coarse Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ Roloc™ EXL Unitized Wheel is an effective tool for edge deburring, weld polishing, blending, and finishing. Ideal for a variety of metal working applications and machined parts. Compressed, nonwoven fiber construction works on a variety of metals, plastics, and composites.

• Open-web material runs cool and is load resistant
• Hard densities offer good edge retention, while soft densities offer conformability and flexibility
• Roloc attachment system offers quick-and-easy disc change-out for multi-step finishing processes
Show More Close
 

Technical Specifications

Item # 5PHX4
Mfr. Model # 61500099314
UNSPSC #23131503
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Unitized Wheel
Style Edge Deburring and Finishing
Series XL-UR
Diameter 2"
Width 15/64"
Mounting Type Quick Change
Mounting Size TR
Abrasive Material Aluminum Oxide
Density Hard (8)
Grade Coarse
Max. RPM 22,100
Color Tan
* This product's country of origin is subject to change