Check Availability
  • SCOTCH-BRITE 

    2" Edge Deburring and Finishing Unitized Wheel, 15/64" W, TR Mounting Size, Fine Silicon Carbide

  • Item # 4YJY7
  • Mfr. Model # 61500099215
2" Edge Deburring and Finishing Unitized Wheel, 15/64" W, TR Mounting Size, Fine Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-BriteTM EXL wheels deburr and polish titanium, special alloys, composites, and plastics, creating a fine finish. Cool running, clean, and no flying wires.
Show More Close
 

Technical Specifications

Item # 4YJY7
Mfr. Model # 61500099215
UNSPSC #23131503
Catalog Page 2389
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Unitized Wheel
Style Edge Deburring and Finishing
Series XL-UR
Diameter 2"
Width 15/64"
Mounting Type Quick Change
Mounting Size TR
Abrasive Material Silicon Carbide
Density Soft (2)
Grade Fine
Max. RPM 22,100
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In