Check Availability
  • SCOTCH-BRITE 

    2" Deburring and Finishing Unitized Wheel, 1/2" W, 1/4" Mounting Size, Fine Aluminum Oxide

  • Item # 52WP06
  • Mfr. Model # 61500122496
2" Deburring and Finishing Unitized Wheel, 1/2" W, 1/4" Mounting Size, Fine Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WP06
Mfr. Model # 61500122496
UNSPSC #23131503
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Unitized Wheel
Style Deburring and Finishing
Series XL-UW
Diameter 2"
Width 1/2"
Mounting Type Arbor Hole
Mounting Size 1/4"
Abrasive Material Aluminum Oxide
Density Soft (2)
Grade Fine
Max. RPM 16,100
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.