Check Availability
  • SCOTCH-BRITE 

    12" Deburring and Finishing Convolute Wheel, 2" W, 5" Arbor Hole, Fine Silicon Carbide

  • Item # 2DKX8
  • Mfr. Model # 61500126752
12" Deburring and Finishing Convolute Wheel, 2" W, 5" Arbor Hole, Fine Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-Briteā„¢ EXL Deburring Wheel features a hard, dense consistency that quickly deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface. Convolute construction and clean, uniform wear keep the wheel running smoothly and help the operator attain a professional finish while minimizing fatigue. The Scotch-Brite material runs cool and provides the EXL Deburring Wheel with uniform wear and keeps fresh abrasives continuously exposed, making it a superior choice on heat sensitive substrates. Its conformable characteristic makes the wheel ideal for deburring stamped or laser cut parts, or for finishing after belt sanding. The finished result is a clean surface without smearing, reducing the need for additional clean up and preparation.
Show More Close
 

Technical Specifications

Item # 2DKX8
Mfr. Model # 61500126752
UNSPSC #23131506
Shipping Weight 4.9 lbs
Country of Origin USA *
Item Convolute Wheel
Style Deburring and Finishing
Series XL-WL
Diameter 12"
Width 2"
Arbor Hole 5"
Abrasive Material Silicon Carbide
Density Hard (8)
Grade Fine
Max. RPM 3000
Application For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys
* This product's country of origin is subject to change

Compliance and Restrictions