Check Availability
  • SCOTCH-BRITE 

    1" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA

  • Item # 45EL81
  • Mfr. Model # 61500313210
1" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EL81
Mfr. Model # 61500313210
UNSPSC #31191506
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 1"
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Max. RPM 30,000
Series AL-DR
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.