Check Availability
  • SCOTCH-BRITE 

    1-1/2" Non-Woven Hook-and-Loop Sanding Disc, Very Fine Grade, Aluminum Oxide

  • Item # 45EL56
  • Mfr. Model # 61500313699
1-1/2" Non-Woven Hook-and-Loop Sanding Disc, Very Fine Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonwoven, hook-and-loop sanding discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. Aluminum oxide abrasive cuts sharp but finishes fine. Hookitâ„¢ backing enables swift and easy power tool attachment. Disc cleans, finishes, blends and deburrs a variety of substrates, including ferrous and non-ferrous metals. Use this disc to refine coated abrasive scratches, blend machine marks or mill lines, remove handling defects, or prepare a part to be painted.
Show More Close
 

Technical Specifications

Item # 45EL56
Mfr. Model # 61500313699
UNSPSC #31191506
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 1-1/2"
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Series AL-DH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.