Check Availability
  • SCOTCH-BRITE 

    1-1/2" Non-Woven Hook-and-Loop Sanding Disc, 80 Abrasive Grit, Coarse Grade, Aluminum Oxide

  • Item # 20RU39
  • Mfr. Model # 61500295177
1-1/2" Non-Woven Hook-and-Loop Sanding Disc, 80 Abrasive Grit, Coarse Grade, Aluminum Oxide Cross Buff,1-1/2 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-Brite™ Cross Buff polishes, cleans, satin finishes, denibs and defuzzes the interior diameters of metal components, such as lifter bores, valve bodies, valve spools, and tubing. Conformability of the nylon web makes this abrasive useful for removing surface oxidation, rust and corrosion on dies and molds prior to coating and polishing. The 2-ply staggered design gives you consistent results, even in hard-to-reach locations, unique profiles, and interior contours. Scotch-Brite™ Cross Buffs are commonly used in aerospace, automotive and other industrial markets.
Show More Close
 

Technical Specifications

Item # 20RU39
Mfr. Model # 61500295177
UNSPSC #23131506
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 1-1/2"
Abrasive Grit 80
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Series BF-XB
Color Purple
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.