Check Availability
  • SCIENTIFIC LABWARES 

    Three-Prong Tongs,SS,9-1/2" L

  • Item # 52ZK18
  • Mfr. Model # 787-113
Three-Prong Tongs,SS,9-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZK18
Mfr. Model # 787-113
UNSPSC #41122404
Shipping Weight 0.5 lbs
Country of Origin Pakistan *
Item Three-Prong Tongs
Material of Construction Stainless Steel
Overall Length 9-1/2"
Tip Length 1-1/2"
For Use With 50mL up to 2000mL Beakers
* This product's country of origin is subject to change

Compliance and Restrictions