Check Availability
  • SCIENTIFIC LABWARES 

    Nickel Cover, Silver

  • Item # 52ZK41
  • Mfr. Model # 790-118
Nickel Cover, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZK41
Mfr. Model # 790-118
UNSPSC #41122203
Shipping Weight 0.28 lbs
Country of Origin Pakistan *
Item Cover
Material Nickel
Finish Polish
Max. Temp. 800 Degrees C
Diameter 109.80mm
Color Silver
Application Crucibles
For Use With Mfr. No. 790-111
* This product's country of origin is subject to change

Compliance and Restrictions