Check Availability
Nickel Cover, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZK36
Mfr. Model # 790-114
UNSPSC #41122203
Shipping Weight 0.02 lbs
Country of Origin Pakistan *
Item Cover
Material Nickel
Finish Polish
Max. Temp. 800 Degrees C
Diameter 46.50mm
Color Silver
Application Crucibles
For Use With Mfr. No. 790-106
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In