Check Availability
  • SCIENTIFIC LABWARES 

    Jumbo Crucible Tongs, SS, 24" L

  • Item # 52ZK14
  • Mfr. Model # 787-107
Jumbo Crucible Tongs, SS, 24" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZK14
Mfr. Model # 787-107
UNSPSC #41122404
Shipping Weight 2.0 lbs
Country of Origin Pakistan *
Item Jumbo Crucible Tongs
Material of Construction Stainless Steel
Overall Length 24"
Tip Length 1"
For Use With Dishes and Crucibles
* This product's country of origin is subject to change

Compliance and Restrictions